- Male Rod End
- 17 mm Bore Size
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Dynamic Load Rating | 22500 N |
| Thread Size | M16 |
| O.D. | 30 mm |
| Lube Fitting | w/o Lube Fitting |
| Grade | Maintenance Free |
| Bearing Type | Plain Bearing |
| Bore Size | 0.669 in - 17 mm |
| Thread Pitch | 2 mm |
| Static Load Rating | 56500 N |
| Length | 92.000 mm |
| Weight | 0.528 LB |
| EAN or UPC | 4012802525045 |

