- Male Rod End
- 25 mm Bore Size
| Length | 126.000 mm |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Dynamic Load Rating | 48300 N |
| O.D. | 42 mm |
| Thread Type | Metric |
| Static Load Rating | 88300 N |
| Thread Pitch | 2 mm |
| Grade | Standard |
| Thread Size | M24 |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.984 in - 25 mm |
| Weight | 1.531 LB |
| EAN or UPC | 4012802525113 |

