- Male Rod End
- 30 mm Bore Size
| Bearing Type | Plain Bearing |
| Length | 146.500 mm |
| Lube Fitting | w/o Lube Fitting |
| Dynamic Load Rating | 65900 N |
| Bore Size | 1.181 in - 30 mm |
| Thread Pitch | 2 mm |
| Thread Size | M30 |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Grade | Maintenance Free |
| O.D. | 47 mm |
| Static Load Rating | 139000 N |
| Weight | 2.455 LB |
| EAN or UPC | 4012802525267 |

