- Male Rod End
- 40 mm Bore Size
| Right / Left Hand | Right Hand |
| Length | 196.000 mm |
| O.D. | 62 mm |
| Dynamic Load Rating | 99100 N |
| Bore Size | 1.575 in - 40 mm |
| Static Load Rating | 194000 N |
| Weight | 5.2 LB |
| EAN or UPC | 4012802525212 |
| Right / Left Hand | Right Hand |
| Length | 196.000 mm |
| O.D. | 62 mm |
| Dynamic Load Rating | 99100 N |
| Bore Size | 1.575 in - 40 mm |
| Static Load Rating | 194000 N |
| Weight | 5.2 LB |
| EAN or UPC | 4012802525212 |