- External Thread Rod End Maintenance Free
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | Metric |
| Bore Size | 1.969 in - 50 mm |
| Grade | Maintenance Free |
| Thread Pitch | 3 mm |
| Thread Size | M45 |
| Right / Left Hand | Right Hand |
| Weight | 9.292 LB |
| EAN or UPC | 4012802529210 |

