- Male Rod End
- 60 mm Bore Size
| O.D. | 90 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 485000 N |
| Bore Size | 2.362 in - 60 mm |
| Length | 277.500 mm |
| Dynamic Load Rating | 245000 N |
| Weight | 15.576 LB |
| EAN or UPC | 4012802525359 |
| O.D. | 90 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 485000 N |
| Bore Size | 2.362 in - 60 mm |
| Length | 277.500 mm |
| Dynamic Load Rating | 245000 N |
| Weight | 15.576 LB |
| EAN or UPC | 4012802525359 |