- 5/8" ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Outer Ring Width | 12 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| I.D. | 0.625 in |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Overall Width | 22 mm |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| O.D. | 40 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Static Load Rating [Max] | 1000 lbf |
| Dynamic Load Rating | 9600 lbf |
| Length Through Bore | 22 mm |
| Weight | 0.237 LB |
| EAN or UPC | 4054362367598 |

