- 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Dynamic Load Rating | 25500 lbf |
| Length Through Bore | 35 mm |
| I.D. | 1.25 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| O.D. | 72 mm |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 3050 lbf |
| Overall Width | 35 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Weight | 1.003 LB |
| EAN or UPC | 35373055104 |

