- 10 mm ID x 19 mm OD x 9 mm Inner Ring Width
- 6 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 19 mm |
| Enclosure | Unsealed |
| I.D. | 10 mm |
| Self-Lubricating | No |
| Inner Ring Width | 9 mm |
| Outer Ring Width | 6 mm |
| Insert Material | N/A |
| Ball Material | Hard Chromium |
| Outer Race Material | Hard Chromium |
| Weight | 0.036 LB |
| EAN or UPC | 4012802531237 |

