- 100 mm ID x 150 mm OD x 70 mm Inner Ring Width
- 55 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Outer Ring Width | 55 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel |
| Inner Ring Width | 70 mm |
| Ball Material | Carbon Steel |
| I.D. | 100 mm |
| O.D. | 150 mm |
| Weight | 11.536 LB |
| EAN or UPC | 4012802529623 |

