- 260 mm ID x 370 mm OD x 150 mm Inner Ring Width
- 110 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| I.D. | 260 mm |
| Outer Race Material | Hard Chromium |
| Ball Material | Hard Chromium |
| Inner Ring Width | 150 mm |
| Insert Material | N/A |
| Outer Ring Width | 110 mm |
| Self-Lubricating | No |
| O.D. | 370 mm |
| Weight | 134.798 LB |
| EAN or UPC | 4012802532340 |

