- 40 mm ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Outer Ring Size | 208 |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 4400 lbf |
| Overall Width | 56.3 mm |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Capacity | 4450 lbf |
| I.D. | 40 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Outer Ring Width | 21 mm |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| O.D. | 80 mm |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Seal Material | Buna-N |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 8150 lbf |
| Length Through Bore | 56.3 mm |
| Weight | 1.953 LB |
| EAN or UPC | 4012802783698 |

