- 50 mm ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Static Capacity | 5200 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Outer Ring Width | 23 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8800 lbf |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Outer Ring Size | 210 |
| Inch/Metric | Metric Bore |
| Length Through Bore | 62.7 mm |
| Material | Steel |
| Static Load Rating [Max] | 4500 lbf |
| I.D. | 50 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 62.7 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Seal Material | Buna-N |
| Weight | 2.176 LB |
| EAN or UPC | 4012802783995 |

