- 63 mm ID x 95 mm OD x 63 mm Inner Ring Width
- 36 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Bearing Quality Steel |
| Enclosure | Unsealed |
| Outer Ring Width | 36 mm |
| Insert Material | N/A |
| Inner Ring Width | 63 mm |
| I.D. | 63 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 95 mm |
| Self-Lubricating | No |
| Weight | 3.379 LB |
| EAN or UPC | 4012802533811 |

