- Metric Internal thread
| Bearing Type | Plain Bearing |
| Grade | Standard |
| Thread Pitch | 2 mm |
| Bore Size | 3.354 in - 90 mm |
| Lubrication | Relubricatable |
| Thread Size | M100 |
| Thread Type | Metric |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Weight | 55.44 LB |
| Bearing Type | Plain Bearing |
| Grade | Standard |
| Thread Pitch | 2 mm |
| Bore Size | 3.354 in - 90 mm |
| Lubrication | Relubricatable |
| Thread Size | M100 |
| Thread Type | Metric |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Weight | 55.44 LB |