- Metric Internal thread
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Lubrication | Relubricatable |
| Bore Size | 4.331 in - 110 mm |
| Thread Size | M120 |
| Thread Type | Metric |
| Bearing Type | Plain Bearing |
| Thread Pitch | 3 mm |
| Grade | Standard |
| Weight | 109.032 LB |
| EAN or UPC | 4012802523249 |

