- Female Rod End
- 30 mm Bore Size
| Length | 92.000 mm |
| O.D. | 47 mm |
| Bore Size | 1.181 in - 30 mm |
| Static Load Rating | 96800 N |
| Right / Left Hand | Right Hand |
| Dynamic Load Rating | 165000 N |
| Weight | 1.953 LB |
| EAN or UPC | 4012802521658 |
| Length | 92.000 mm |
| O.D. | 47 mm |
| Bore Size | 1.181 in - 30 mm |
| Static Load Rating | 96800 N |
| Right / Left Hand | Right Hand |
| Dynamic Load Rating | 165000 N |
| Weight | 1.953 LB |
| EAN or UPC | 4012802521658 |