- Metric Internal thread
| Thread Size | M45 |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 1.969 in - 50 mm |
| Lubrication | Relubricatable |
| Thread Type | Metric |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.5 mm |
| Bearing Type | Plain Bearing |
| Weight | 8.157 LB |
| EAN or UPC | 4012802523652 |

