- Metric Internal thread
| Thread Size | M80 |
| Thread Type | Metric |
| Bore Size | 3.150 in - 80 mm |
| Bearing Type | Plain Bearing |
| Grade | Standard |
| Lubrication | Relubricatable |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/ Lube Fitting |
| Weight | 35.64 LB |
| EAN or UPC | 4012802525724 |

