- Female Rod End
- 30 mm Bore Size
| O.D. | 55 mm |
| Bore Size | 1.181 in - 30 mm |
| Right / Left Hand | Left Hand |
| Static Load Rating | 95900 N |
| Dynamic Load Rating | 63500 N |
| Length | 145.000 mm |
| Weight | 2.904 LB |
| EAN or UPC | 4012802525847 |
| O.D. | 55 mm |
| Bore Size | 1.181 in - 30 mm |
| Right / Left Hand | Left Hand |
| Static Load Rating | 95900 N |
| Dynamic Load Rating | 63500 N |
| Length | 145.000 mm |
| Weight | 2.904 LB |
| EAN or UPC | 4012802525847 |