- Female Rod End
- 30 mm Bore Size
| Dynamic Load Rating | 114000 N |
| Right / Left Hand | Left Hand |
| Length | 145.000 mm |
| Bore Size | 1.181 in - 30 mm |
| O.D. | 55 mm |
| Static Load Rating | 95900 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802525861 |
| Dynamic Load Rating | 114000 N |
| Right / Left Hand | Left Hand |
| Length | 145.000 mm |
| Bore Size | 1.181 in - 30 mm |
| O.D. | 55 mm |
| Static Load Rating | 95900 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802525861 |