- Female Rod End
- 16 mm Bore Size
| Static Load Rating | 45300 N |
| Right / Left Hand | Right Hand |
| O.D. | 32 mm |
| Bore Size | 0.630 in - 16 mm |
| Dynamic Load Rating | 38600 N |
| Length | 85.000 mm |
| Weight | 0.529 LB |
| EAN or UPC | 4012802523331 |
| Static Load Rating | 45300 N |
| Right / Left Hand | Right Hand |
| O.D. | 32 mm |
| Bore Size | 0.630 in - 16 mm |
| Dynamic Load Rating | 38600 N |
| Length | 85.000 mm |
| Weight | 0.529 LB |
| EAN or UPC | 4012802523331 |