- Female Rod End
- 10 mm Bore Size
| Right / Left Hand | Left Hand |
| Bore Size | 0.394 in - 10 mm |
| Length | 57.500 mm |
| O.D. | 19 mm |
| Dynamic Load Rating | 8160 N |
| Static Load Rating | 22000 N |
| Weight | 0.171 LB |
| EAN or UPC | 4012802526301 |
| Right / Left Hand | Left Hand |
| Bore Size | 0.394 in - 10 mm |
| Length | 57.500 mm |
| O.D. | 19 mm |
| Dynamic Load Rating | 8160 N |
| Static Load Rating | 22000 N |
| Weight | 0.171 LB |
| EAN or UPC | 4012802526301 |