- Female Rod End
- 17 mm Bore Size
| Static Load Rating | 56500 N |
| Bore Size | 0.669 in - 17 mm |
| O.D. | 30 mm |
| Length | 90.000 mm |
| Right / Left Hand | Left Hand |
| Dynamic Load Rating | 22500 N |
| Weight | 0.66 LB |
| EAN or UPC | 4012802523034 |
| Static Load Rating | 56500 N |
| Bore Size | 0.669 in - 17 mm |
| O.D. | 30 mm |
| Length | 90.000 mm |
| Right / Left Hand | Left Hand |
| Dynamic Load Rating | 22500 N |
| Weight | 0.66 LB |
| EAN or UPC | 4012802523034 |