- Female Rod End
- 25 mm Bore Size
| Static Load Rating | 88300 N |
| O.D. | 42 mm |
| Bore Size | 0.984 in - 25 mm |
| Length | 126.000 mm |
| Dynamic Load Rating | 48300 N |
| Right / Left Hand | Left Hand |
| Weight | 1.689 LB |
| EAN or UPC | 4012802528008 |
| Static Load Rating | 88300 N |
| O.D. | 42 mm |
| Bore Size | 0.984 in - 25 mm |
| Length | 126.000 mm |
| Dynamic Load Rating | 48300 N |
| Right / Left Hand | Left Hand |
| Weight | 1.689 LB |
| EAN or UPC | 4012802528008 |