- Female Rod End
- 40 mm Bore Size
| Bore Size | 1.575 in - 40 mm |
| O.D. | 62 mm |
| Length | 188.000 mm |
| Dynamic Load Rating | 99100 N |
| Right / Left Hand | Left Hand |
| Static Load Rating | 194000 N |
| Weight | 5.544 LB |
| EAN or UPC | 4012802526585 |
| Bore Size | 1.575 in - 40 mm |
| O.D. | 62 mm |
| Length | 188.000 mm |
| Dynamic Load Rating | 99100 N |
| Right / Left Hand | Left Hand |
| Static Load Rating | 194000 N |
| Weight | 5.544 LB |
| EAN or UPC | 4012802526585 |