- Female Rod End
- 12 mm Bore Size
| Dynamic Load Rating | 10800 N |
| O.D. | 22 mm |
| Static Load Rating | 30400 N |
| Right / Left Hand | Right Hand |
| Bore Size | 0.472 in - 12 mm |
| Length | 67.000 mm |
| Weight | 0.22 LB |
| EAN or UPC | 4012802526691 |
| Dynamic Load Rating | 10800 N |
| O.D. | 22 mm |
| Static Load Rating | 30400 N |
| Right / Left Hand | Right Hand |
| Bore Size | 0.472 in - 12 mm |
| Length | 67.000 mm |
| Weight | 0.22 LB |
| EAN or UPC | 4012802526691 |