- Female Rod End
- 15 mm Bore Size
| O.D. | 26 mm |
| Dynamic Load Rating | 17800 N |
| Bore Size | 0.591 in - 15 mm |
| Right / Left Hand | Right Hand |
| Length | 81.000 mm |
| Static Load Rating | 44800 N |
| Weight | 0.448 LB |
| EAN or UPC | 4012802526745 |
| O.D. | 26 mm |
| Dynamic Load Rating | 17800 N |
| Bore Size | 0.591 in - 15 mm |
| Right / Left Hand | Right Hand |
| Length | 81.000 mm |
| Static Load Rating | 44800 N |
| Weight | 0.448 LB |
| EAN or UPC | 4012802526745 |