- Female Rod End
- 17 mm Bore Size
| Right / Left Hand | Right Hand |
| Length | 90.000 mm |
| Static Load Rating | 56500 N |
| Thread Type | Metric |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Thread Size | M16 |
| Grade | Standard |
| Dynamic Load Rating | 21300 N |
| Lubrication | Relubricatable |
| Bore Size | 0.669 in - 17 mm |
| O.D. | 30 mm |
| Weight | 0.66 LB |
| EAN or UPC | 4012802526721 |

