- Female Rod End
- 45 mm Bore Size
| Dynamic Load Rating | 128000 N |
| O.D. | 68 mm |
| Static Load Rating | 259000 N |
| Bore Size | 1.771 in - 45 mm |
| Length | 196.000 mm |
| Right / Left Hand | Right Hand |
| Weight | 7.128 LB |
| EAN or UPC | 4012802527032 |
| Dynamic Load Rating | 128000 N |
| O.D. | 68 mm |
| Static Load Rating | 259000 N |
| Bore Size | 1.771 in - 45 mm |
| Length | 196.000 mm |
| Right / Left Hand | Right Hand |
| Weight | 7.128 LB |
| EAN or UPC | 4012802527032 |