- Female Rod End
- 50 mm Bore Size
| Bore Size | 1.969 in - 50 mm |
| Right / Left Hand | Right Hand |
| Length | 216.000 mm |
| O.D. | 75 mm |
| Dynamic Load Rating | 157000 N |
| Static Load Rating | 314000 N |
| Weight | 9.504 LB |
| EAN or UPC | 4012802527070 |
| Bore Size | 1.969 in - 50 mm |
| Right / Left Hand | Right Hand |
| Length | 216.000 mm |
| O.D. | 75 mm |
| Dynamic Load Rating | 157000 N |
| Static Load Rating | 314000 N |
| Weight | 9.504 LB |
| EAN or UPC | 4012802527070 |