- Female Rod End
- 6 mm Bore Size
| Static Load Rating | 10300 N |
| Dynamic Load Rating | 3400 N |
| Right / Left Hand | Right Hand |
| Length | 40.500 mm |
| Bore Size | 0.236 in - 6 mm |
| O.D. | 14 mm |
| Weight | 0.06 LB |
| EAN or UPC | 4012802527063 |
| Static Load Rating | 10300 N |
| Dynamic Load Rating | 3400 N |
| Right / Left Hand | Right Hand |
| Length | 40.500 mm |
| Bore Size | 0.236 in - 6 mm |
| O.D. | 14 mm |
| Weight | 0.06 LB |
| EAN or UPC | 4012802527063 |