- Flange Unit
- 2-Bolt Flange Type
- 25 mm Shaft Diameter
- 97 mm Housing Length
- 33.5 mm Overall Width
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 14000 N |
| Housing Height | 71 mm |
| Shaft Dia. | 25 mm |
| Housing Length | 97 mm |
| Static Load Rating [Max] | 7800 N |
| Overall Width | 33.5 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Weight | 1.24 LB |
| EAN or UPC | 4012802810684 |

