- 2-Bolt Flange
- 35 mm Shaft
- 126 mm Housing Length
- Normal-Duty
- Cast Iron
| Bolt Circle Dia. | 100 mm |
| Dynamic Load Rating | 25500 N |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 100 mm |
| Housing Width | 22 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Length | 126 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 35 mm |
| Mounted Unit Duty | Standard Duty |
| Housing No. | GLCTE07 |
| Length Through Bore | 38.9 mm |
| Flange Style | 2-Bolt |
| End Type | Open End |
| Misalignment Range | ±2 1/2° |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Flange Thickness | 22 mm |
| Static Load Rating [Max] | 15300 N |
| Bolt Hole Size | 11.5 mm |
| Housing Height | 94 mm |
| Inch/Metric | Metric |
| Bearing Insert | GRAE 35 NPPB |
| Weight | 2.308 LB |
| EAN or UPC | 4012802791815 |

