- 2-Bolt Flange
- 40 mm Shaft
- 150 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Metric
- Two-bolt flange
- FL, Greased for life
- GL, relubricable
| Bearing Insert | GRAE 40 NPPB |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Housing Width | 24 mm |
| Bolt Hole Size | 14 mm |
| Misalignment Range | ±2 1/2° |
| Length Through Bore | 43.7 mm |
| Shaft Dia. | 40 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Static Load Rating [Max] | 19800 N |
| Bolt Hole Spacing | 119 mm |
| Housing No. | GLCTE08 |
| End Type | Open End |
| Housing Length | 150 mm |
| Housing Construction | One Piece |
| Housing Height | 100 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 1.819 in |
| Flange Style | 2-Bolt |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Flange Thickness | 24 mm |
| Bolt Circle Dia. | 119 mm |
| Dynamic Load Rating | 32500 N |
| Weight | 3.352 LB |
| EAN or UPC | 4012802807752 |

