- 45 mm ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| I.D. | 45 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 32500 lbf |
| Enclosure | Double Sealed |
| Length Through Bore | 43.7 mm |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 4500 lbf |
| Material | Steel |
| O.D. | 85 mm |
| Overall Width | 43.7 mm |
| Static Capacity | 4600 lbf |
| Weight | 1.521 LB |
| EAN or UPC | 4012802800739 |

