- Ball Bearing Insert
- 23.813 mm Inside Diameter
- 52 mm Outside Diameter
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 7800 N |
| Overall Width | 34.1 mm |
| I.D. | 0.875 in |
| Bearing Type | Radial Insert Ball Bearing |
| Dynamic Load Rating | 14000 N |
| Duty | Standard-Duty |
| O.D. | 52 mm |
| Rolling Element | Ball Bearing |
| Weight | 0.607 LB |
| EAN or UPC | 4047643205856 |

