- Ball Bearing Insert
- 31.75 mm Inside Diameter
- 62 mm Outside Diameter
| Bearing Type | Radial Insert Ball Bearing |
| Rolling Element | Ball Bearing |
| O.D. | 62 mm |
| Static Load Rating [Max] | 11300 N |
| Overall Width | 38.1 mm |
| Duty | Standard-Duty |
| I.D. | 1.25 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 19500 N |
| Weight | 0.6 LB |
| EAN or UPC | 4047643206006 |

