- 1 1/4" ID x 62 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 19 mm |
| I.D. | 1.25 in |
| Seal Type | Contact Seals |
| Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2280 lbf |
| Lubrication | Relubricatable |
| Overall Width | 1 1/2 in |
| Dynamic Load Rating | 19500 lbf |
| Length Through Bore | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 0.741 LB |
| EAN or UPC | 35373377800 |

