- 1 1/2" ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 8150 lbf |
| Lubrication | Relubricatable |
| O.D. | 80 mm |
| Static Load Rating [Max] | 4400 lbf |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.937 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Outer Ring Size | 208 |
| I.D. | 1.5 in |
| Overall Width | 1.937 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 21 mm |
| Seal Type | Contact Seals |
| Weight | 2.006 LB |
| EAN or UPC | 4012802812534 |

