- 2" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Dynamic Load Rating | 10800 lbf |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 211 |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| O.D. | 100 mm |
| Outer Ring Width | 24 mm |
| Material | Steel |
| Overall Width | 2.189 in |
| Inch/Metric | Inch Bore |
| I.D. | 2 in |
| Static Load Rating [Max] | 5600 lbf |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Length Through Bore | 2.189 in |
| Weight | 2.956 LB |
| EAN or UPC | 4047643186261 |

