- Ball Bearing Insert
- 61.913 mm Inside Diameter
- 110 mm Outside Diameter
| I.D. | 2.4375 in |
| O.D. | 110 mm |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 36000 N |
| Dynamic Load Rating | 52000 N |
| Duty | Standard-Duty |
| Bearing Type | Radial Insert Ball Bearing |
| Overall Width | 65.1 mm |
| Rolling Element | Ball Bearing |
| Weight | 2.91 LB |
| EAN or UPC | 4012802144352 |

