- 20 mm ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Length Through Bore | 31 mm |
| I.D. | 20 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 14 mm |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Outer Ring Size | 204 |
| Dynamic Load Rating | 3200 lbf |
| Seal Type | Contact Seals |
| O.D. | 47 mm |
| Static Load Rating [Max] | 1400 lbf |
| Overall Width | 31 mm |
| Weight | 0.448 LB |
| EAN or UPC | 4012802783384 |

