- 30 mm ID x 62 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Outer Ring Width | 18 mm |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Static Capacity | 2550 lbf |
| O.D. | 62 mm |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Length Through Bore | 38.1 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 2280 lbf |
| I.D. | 30 mm |
| Outer Ring Size | 206 |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Overall Width | 38.1 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 4800 lbf |
| Weight | 0.871 LB |
| EAN or UPC | 4012802797084 |

