- 35 mm ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| I.D. | 35 mm |
| Outer Ring Width | 19 mm |
| Bore Type | Round Bore |
| Static Capacity | 3450 lbf |
| O.D. | 72 mm |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 6400 lbf |
| Outer Ring Size | 207 |
| Length Through Bore | 42.9 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 3050 lbf |
| Overall Width | 42.9 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.293 LB |
| EAN or UPC | 4012802782837 |

