- 50 mm ID x 90 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Dynamic Load Rating | 8800 lbf |
| Outer Ring Size | 210 |
| Inch/Metric | Metric Bore |
| Length Through Bore | 51.6 mm |
| Overall Width | 51.6 mm |
| Lubrication | Relubricatable |
| O.D. | 90 mm |
| Outer Ring Width | 22 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| I.D. | 50 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 4500 lbf |
| Weight | 1.763 LB |
| EAN or UPC | 4012802782332 |

