- 60 mm ID x 110 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Standard R seals
| Seal Type | Contact Seals |
| Outer Ring Width | 27 mm |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 6950 lbf |
| I.D. | 60 mm |
| Outer Ring Size | 212 |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Dynamic Load Rating | 13200 lbf |
| Overall Width | 65.1 mm |
| Enclosure | Double Sealed |
| Length Through Bore | 65.1 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Weight | 3.962 LB |
| EAN or UPC | 4064327795090 |

