- One Way Indexing Unit
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Plastic |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Origin | Roller Clutches |
| Radial Internal Clearance | N/A |
| Precision Ground | No |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 20 mm |
| Torque Capacity | 155 lbf |
| Bearing Design | Roller Clutch |
| I.D. | 14 mm |
| Weight | 0.042 LB |
| EAN or UPC | 4012802368963 |

