- One Way Indexing Unit
| Enclosure | Open |
| End Type | Open End |
| Origin | Roller Clutches |
| I.D. | 1/2 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Torque Capacity | 85.9 lbf |
| Precision Ground | No |
| O.D. | 0.75 in |
| Cage Material | Plastic |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Roller Clutch |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Weight | 0.024 LB |
| EAN or UPC | 4012802042740 |

