- 4 mm Inner Diameter
- 8 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 4 mm |
| Outer Ring | Drawn Cup |
| Origin | Needle Radial |
| No. of Rows | 1 |
| End Type | Open End |
| Limiting Speed | 42500 rpm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Enclosure | Open |
| Static Load Rating [Max] | 1310 N |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 1780 N |
| O.D. | 8 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Corner Radius [Min] | 0.4 mm |
| Weight | 0.014 LB |
| EAN or UPC | 4012802432909 |

